0
1
2
3

16-650 Size 9, 0 Chemical Protection Gloves

Order Code: ZT1176542X

£8.49each Inc VAT (20%)
£611.28 minimum order value

Minimum order quantity: 72.

Description

16-650
Fully rubber dipped coated gauntlet on an interlock liner. Crinkle finish provides excellent wet and dry grip and protects the hand from sharp edges. To AQL 16-650: 1.5 (EN374).
Lemgth: 300mm (12").
Colour: green.
Size: 9.

See full description
Specifications for 16-650 Size 9, 0 Chemical Protection Gloves
  • EN388 Abrasion
    X
  • EN388 Puncture
    1
  • EN388 Tear
    4
  • Material
    Rubber
  • MFR Part No.
    16650090
  • Series
    16-650 Gladiator
  • Standards Met
    EN374-2 Micro Organism
    EN374-3 Low Chemical
  • EN388 Cut
    2
  • Overall Length
    310mm
  • Colour
    Green
  • Size
    9
  • Liner Material
    Interlock Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome