23-201 Size 10, 0 Chemical Protection Gloves
0
1
2
3

23-201 Size 10, 0 Chemical Protection Gloves

Order Code: ZT1176428X

£17.99 Inc VAT (20%)


Description

Soft PVC coating on the glove maintains dexterity and pliabiity at low temperatures. Dipped rough finish makes handling wet and slippery materials easier and safer. Heat sealed sleeve offers liquid resistance and dust protection only.

Applications:
-Adjusting parts, systems
-Deboning
-Defeathering and skinning
-Preparation of site - unloading of lines and valves
-Primary cutting
-Steaming, frying and roasting

Industries:
-Automotive
-Food processing
-Oil and gas

See full description
Specifications for 23-201 Size 10, 0 Chemical Protection Gloves
  • Series
    23-201 VersaTouch
  • Overall Length
    700mm
  • EN388 Abrasion
    4
  • Liner Material
    Cotton
  • Colour
    Blue
  • Thickness
    4mm
  • EN388 Cut
    1
  • EN388 Tear
    2
  • Material
    PVC
  • Size
    10
  • MFR Part No.
    23201100
  • EN388 Puncture
    1
  • Standards Met
    EN374-3 Low Chemical
    EN374-2 Micro Organism

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome