1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
P713 Vyclear White PVC Gloves

P713 Vyclear White PVC Gloves


Select
See all variants from
£6.99Inc VAT (20%)

See all variants from £6.99

Description

Offers protection against a variety of chemicals. Achieves maximum score for abrasion resistance as defined by European Standard EN388. Cotton interlock knitted liner provides a high level of comfort.

Feature Attributes

Liner Material:
Interlock Cotton
Standards Met:
EN374-2 Micro Organism,EN374-3 Full Chemical
EN388 Abrasion:
4
Material:
PVC
MFR Part No.:
P713
Colour:
White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome