Red PVC Fully Coated 14" Gauntlets (Jersey Lining)
0
1
2

Red PVC Fully Coated 14" Gauntlets (Jersey Lining)

Order Code: ZT1252540X

£1.14 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.140%
20 - 49£1.094.5%
50 - 99£1.058%
100 - 199£1.0012.5%
200 +£0.9616%


Description

Tough and flexible, Tuffsafe® PVC gauntlets provide excellent grip. Chemical-resistant and designed to protect both the hands and wrists, these Category 2 intermediate design gauntlets are a must-have to keep you safe at work.

Features and Benefits
• Provides excellent protection against chemicals, abrasions, cuts, grease and oil
• Fully lined for user comfort
• Fully coated for maximum protection
• Conforms to EN388 4.1.1.1 standards

Typical Applications
• Working with chemicals
• Construction
• Fishing
• Mining
• Oil and Gas works
• Painting
• Refining

*Images are for illustration purposes only. Please consult the product description for further details*

See full description
Specifications for Red PVC Fully Coated 14" Gauntlets (Jersey Lining)
  • EN388 Abrasion
    4
  • EN388 Tear
    1
  • Overall Length
    355.6mm
  • Material
    PVC
  • Size
    14
  • Liner Material
    Jersey
  • Colour
    Red
  • EN388 Puncture
    1
  • EN388 Cut
    1
Product Reviews -
3 years ago
They work, not got stung and for the price are brilliant for what I bought them for.

4 years ago
Not used yet. Here when needed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome