9926 Nuisance Level Acid Gas Respirator, Pack of 10
0
1

9926 Nuisance Level Acid Gas Respirator, Pack of 10

Order Code: ZT1178173X

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

Lightweight, effective, comfortable and hygienic respiratory protection against dusts and mists. It also provides additional relief from low levels of organic vapours or acid gases such as sulphur dioxide and hydrogen fluoride.
The convex shape, twin strap design, foam nose seal and aluminium nose clip ensures a good face seal over a range of face sizes.
Standard: EN149:2001 FFP2
Protection Level: 12xNPF for particulates. Acid gases, including Hydrogen fluoride Sulphur Dioxide, Chlorine, all below WEL
Protection Level:
Nominal Protection Factor 12 x NPF
Assigned Protection Factor 10 x APF

See full description
Specifications for 9926 Nuisance Level Acid Gas Respirator, Pack of 10
  • Valved
    Valved
  • Series
    9926
  • Standards Met
    BS EN 149:2001+A1:2009
    European Community Directive 89/686/EEC
    CE Certified
    EC
    BSI
  • MFR Part No.
    7000034738
  • Pack Quantity
    10
  • Mask Rating
    FFP2
  • Contaminants Filtered
    Vapour
  • Colour
    Blue
    White
  • Size
    One Size
  • Nosepiece Type
    Adjustable Nose Clip
  • Mask Shape
    Moulded
  • Headstrap Type
    Dual Non-Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome