Fold Flat Disposable Valved Disposable Mask FFP3 Protection (Pack 3) SCAPPEP3FFV

Fold Flat Disposable Valved Disposable Mask FFP3 Protection (Pack 3) SCAPPEP3FFV

Order Code: ZT2594559S

£10.99 Inc VAT (20%)


Description

These Scan FPP3 Premier valved disposable masks are designed to cover the nose, mouth and chin. The construction is made of the filter material itself, and the exhalation valve makes breathing easier. These masks have passed the optional Dolomite clogging test, giving the user better breathing resistance for longer. They are flat folding for easy pocket storage. They are ideal for use with - Brick dust - Toxic waste disposal - Casting metals - Smoke fumes - Paint and varnish fumes - Welding - Hand and power sanding of soft and hard wood and MDF dust - Masonry and concrete dust - Metalworking with power tools - Loft insulation/fibre glass - Mineral fibres - Silica - Conforms to EN1492001+A12009. With a FPP3 protection level, these masks will protect lungs against very fine particles (less than 2 microns), such as very fine dusts, fibres, aqueous mists and oil-based mists. For a guide on protection levels, please see below. The masks have elasticated retaining straps to keep them securely in place. In addition they have an adjustable nose clip and full PVC face seal for custom fitting. The non-irritating inner face piece ensures added comfort. To be disposed of after each period of work or 8 hour shift. The masks conform to EN149 2001 + A1 2009 Disposable Mask Protection Levels FFP1 Particles larger than 5 microns. Dusts, Fumes, Aqueous mists, Oil based mists FFP2 Particles between 2 and 5 microns. Fine dusts, Fibres, Aqueous mists, Oil based mists FFP3 Particles less than 2 microns. Very fine dusts, Fibres, Aqueous mists, Oil based mists EN149 Filtering Face Piece for Particulates.

See full description
Specifications for Fold Flat Disposable Valved Disposable Mask FFP3 Protection (Pack 3) SCAPPEP3FFV
  • Mask Type
    Fold Flat
  • Pack Quantity
    3
  • Protection Level
    FFP3
  • Product Type
    Disposable Mask

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome