42120 Orange PPE Caddy Glove Holder, (5/PACK)

42120 Orange PPE Caddy Glove Holder, (5/PACK)

Order Code: ZT3422489S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 +£7.9112%


Description

Keep gloves secure and close at hand when not in use with the PPE Glove Holder Caddy from Guardian®. Simply clip to any convenient location to keep gloves available when needed.

Features and Benefits
• Holds items tightly to prevent them from getting lost or becoming a drop hazard
• Breakaway design allows for quick removal should they become tangled
• Swivel design for easy access and adaptability when working at height
• Lightweight for convenience and reduced operator fatigue

Typical Applications
• Working at height
• Construction applications
• Industrial settings
• Transport
• Utilties maintenance

Warnings
• Not for use near running machinery with moving parts and rotating equipment

See full description
Specifications for 42120 Orange PPE Caddy Glove Holder, (5/PACK)
  • Material
    Rubber
    POM Acetal
    PVC
  • Type
    Glove Holder
  • Series
    Quick-Switch®
  • MFR Part No.
    42120

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome