RT23 2XL Hi-vis Orange Rail Industry T-Shirt

RT23 2XL Hi-vis Orange Rail Industry T-Shirt

Order Code: ZT1173672X

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

100% Polyester Bird Eye Knit, 150g
Conforms to EN471 class 2:2 and GO/RT 3279.

Specifications for RT23 2XL Hi-vis Orange Rail Industry T-Shirt
  • Type
    T-Shirt
  • Standards Met
    GO/RT 3279
    EN471 Class 2:2
  • Material
    Polyester
  • MFR Part No.
    RT23
  • Size
    2XL
  • Colour
    Orange
  • Product Type
    Rail Industry T-Shirt
  • Gender
    Unisex
  • Fit
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome