Paper Insert, 110 G, HxW 148 X 144mm, Pack Of 10, Pure White

Paper Insert, 110 G, HxW 148 X 144mm, Pack Of 10, Pure White

Order Code: ZT2720957S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£21.845%
10 +£20.6910%

Currently unavailable

Description

Paper insert, 110 g, HxW 148 x 144 mm, pack of 10, pure white. Supplied = assembled. Width = 148 mm. Height = 144 mm. Colour = pure white. Product type = accessories for door signs. Blank for self-labelling. Suitable for laser and inkjet printers. 110 g/m². Pack of 10 sheets.

Specifications for Paper Insert, 110 G, HxW 148 X 144mm, Pack Of 10, Pure White
  • Colour
    Pure White
  • Pack Quantity
    10
  • Supplied
    Assembled
  • Product Type
    Accessories for Door Signs
  • Width
    148mm
  • Height
    144mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome