60mm Brass Padlock with 2 Keys - 160EURD

60mm Brass Padlock with 2 Keys - 160EURD

Order Code: ZT5696243S

£29.99 Inc VAT (20%)


Description

Master Lock 160EURD Key Padlock with Brass Body, Gold, 8, 2 x 6 x 1, 4 cm
• For indoor or outdoor use
• Ideal to secure cabinets, lockers, gates, fences and more
• 4-pin cylinder for increased pick resistance
• Dual locking levers for added protection from prying and hammering, hardened steel shackle for extra cut resistance
• Solid brass body padlock for strength, durability and corrosion resistance
• 2 keys included
• Dimensions Padlock (HxWxD) : 8.2 x 6 x 1.4cm
• Dimensions Shackle (AxBxC) : 0.9 x 3 x 3.2cm
• Limited Lifetime Warranty

See full description
Specifications for 60mm Brass Padlock with 2 Keys - 160EURD
  • No. of Keys
    2
  • Body Material
    Brass
  • Product Type
    Padlock
  • Colour
    Brass
  • Finish
    Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome