2MTR ADJUSTABLE WEBBING LANYARD

2MTR ADJUSTABLE WEBBING LANYARD

Order Code: ZT1577655S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

Work Positioning Webbing Lanyard with Ring Adjuster, Loops protected by an abrasion resistant tubular webbing, Steel Karabiner at one end and steel snap hook at the other end, Made up of 30mm diam polyester webbing, Length 2.00 metres maximum, Webbing: - Polyester, Connector - Steel, Ring Adjuster - Forged Alloy Steel, Conforms to: EN 358:1999

Specifications for 2MTR ADJUSTABLE WEBBING LANYARD
  • Length
    602mm
  • MFR Part No.
    HSFA4090120
  • Height
    384mm
  • Weight
    0.57kg
  • Width
    406mm
  • Colour
    Black/Green
  • Size
    2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome