Engineered with Showa's Eco Best Technology® (EBT), this planet-friendly glove innovation is ideal for multi-use applications across a range of industries.
Features and Benefits:
•The sponge nitrile coating provides good grip in oily and dry conditions
•Breathable back of glove and ergonomical design aids wearer comfort
•Anatomically designed to replicate the natural curvature of the human hand
•EBT® within the nitrile sponge coating and polyester liner enable the glove to biodegrade once disposed of in landfill
Typical Applications:
•Automotive
•Construction
•Highways
•Maintenance
•Assembly
•Goods handling
•Refuse collection
•Small component handling
•Warehousing
Product Name | Price | ||
---|---|---|---|
Nitrile Coated Grip Gloves, Green, Size 6 | 6 | £4.49Inc VATGet it by Tomorrow | |
Nitrile Coated Grip Gloves, Green, Size 9 | 9 | £5.39Inc VATGet it by Tomorrow | |
Nitrile Coated Grip Gloves, Green, Size 10 | 10 | £5.29Inc VATGet it by Tomorrow |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy