LG20 Chemistry Goggle with Indirect Vent Goggles with Anti-mist Acetate Lens

LG20 Chemistry Goggle with Indirect Vent Goggles with Anti-mist Acetate Lens

Order Code: ZT1191058X

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 +£4.878%


Description

Fitted with an acetate FogBan lens, these safety goggles deliver excellent an excellent range of clear vision. The impact-resistant polycarbonate frame is lightweight and soft against the skin, forming a comfortable seal to protect against flying particulate, coarse dust, liquid, mists, and sprays.

Features and Benefits
• Lightweight design for user comfort
• Impact resistant
• Easily adjustable headband
• Fits over prescription glasses
• Delivers a wide field of vision for enhanced safety and hazard awareness

Typical Applications
• Industrial
• Automotive
• Construction
• Food industry
• Cleaning
• Laboratory
• Maintenance

Standards
• CE Category II
• ISO 9001/2000
• EC0835

See full description
Specifications for LG20 Chemistry Goggle with Indirect Vent Goggles with Anti-mist Acetate Lens
  • Frame Colour
    Clear
    Green
  • Lens Colour
    Clear
  • Resistance Features
    Impact-Resistant
  • Standards Met
    EC0835
    ISO 9001 / 2000
  • MFR Part No.
    1008112
  • Lens Material
    Acetate
  • Ventilation Type
    Indirect Ventilation
  • Frame Material
    Polycarbonate
  • Series
    LG

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome