Reduced Peak Vented Helmets

Reduced Peak Vented Helmets


Select
£13.39 Inc VAT (20%)


See all variants from £13.39

Description

Manufactured from high quality, strong ABS material, the Concept reduced peak helmets are lightweight and vented for a blend of optimal user comfort and protection.

Features and Benefits
• 6-point terylene cradle harness system for wearer comfort
• HydroFlock sweatband absorbs sweat and maintains comfort
• Reduced peak for enhanced all-round vision
• Vented helmet provides airflow to maintain a comfortable temperature

Standards
• EN 50365:2002

See full description

Feature Attributes

Adjustment Type:
Ratchet
Material:
ABS
Peak Style:
Reduced Peak
Side Slot Type:
Includes Side Slots
Visibility Features:
Not a High-visibility Hat
Series:
Concept
More attributes
Product Reviews -
5 years ago by Peter
The hard hat was ok but as you can see in the next picture the face sheild is attached to the hard hat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome