A800 Grey TSR Anti-fog Spectacles

A800 Grey TSR Anti-fog Spectacles

Order Code: ZT1023542P

£6.99 Inc VAT (20%)


Description

Anti-fog spectacles with temples that feature soft, padded inserts with extra flex built in to enhance the sports styling and provide more comfort. Soft nosepiece conforms to various nose bridge shapes give added comfort and a non-slip fit. 9-base Polycarbonate abrasion resistant lenses provide a 180° field of distortion-free vision. Fog-Ban lenses minimize lens fogging in extreme conditions.

Specifications for A800 Grey TSR Anti-fog Spectacles
  • MFR Part No.
    1015367
  • Frame Colour
    Grey
  • Resistance Features
    Anti-Fog
  • Standards Met
    EC Category PPE 2
    ISO 9001 / 2000
    EC Attestation Number 1790
    EC 1790
  • Lens Material
    Polycarbonate
  • Lens Colour
    Smoke
  • Frame Style
    Frameless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome