Venus 3/9-13G Iron True Color Welding Helmet

Venus 3/9-13G Iron True Color Welding Helmet

Order Code: ZT5534659S

£69.99 Inc VAT (20%)


Description

TheGYS Venus 3/9-13G Iron TRUE COLOR Welding Helmet isessential for safety. It protects the welder's face and eyes from UV, infrared and splashes. Fully automatic, the mask changes from clear to tinted in a fraction of a second, as soon as it is primed.It has 4 possible settings: Tint 9 to 13, Sensitivity, Delay and Grind mode.TRUE COLOR technology provides more realistic and detailed colour reproduction than conventional filters.It also features an optional magnifying glass.Supplied with a headband, it frees the welder's hands and offers all the comfort needed for welding work.Conforms to the following standards: CE/EN 175F/EN 166/EN 379.Specifications:Fields of Application: MMA 10-400/TIG 10-300/MIG-MAG 10-400.Fast Darkening Speed: 0.08/ms.Time to Return Clear: 0.15 seconds.UV/IR Protection Level: 15.Tint: Light 3*, Dark 913.Field of View: 92 x 42mm.Power: Solar Batteries (2 x CR2032) .Weight: 470g.*Light shade 3: excellent visibility in the clear for weld preparation.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome