DL1 Loose Fitting Drum Lid - Suitable for 205 Litre Drums
0
1

DL1 Loose Fitting Drum Lid - Suitable for 205 Litre Drums

Order Code: ZT3141554S

£56.99 Inc VAT (20%)
£59.995% off


Description

This durable and flexible, loose fit drum cover keeps debris and or water off the top of 205ltr drums and improves housekeeping.

Features & Benefits
- Dimensions: 650mm dia x 70mm
- Sump Capacity: Non Applicable
- Product Weight: 2kg
- UDL: Non Applicable
- Manufactured in the UK from Medium Density Polyethylene and Backed with a 3 Year Guarantee

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for DL1 Loose Fitting Drum Lid - Suitable for 205 Litre Drums
  • Product Type
    Loose Fitting Drum Lid
  • Weight
    2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome