Drum Grip, For 2 X 120 Litre Plastic Drums, Orange

Drum Grip, For 2 X 120 Litre Plastic Drums, Orange

Order Code: ZT2736141SCopy

£4,999.99 Inc VAT (20%)


Description

Drum grip, for 2 x 120 litre plastic drums, orange. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Max. fork cross section = 150x65 mm. Distance across forks = 260 mm. Height = 385 mm. Length = 1350 mm. Width = 385 mm. Max. load = 600 kg. Number of drums = 2 pcs. Weight = 87 kg. Product type = drum clamps. Gripping clamps guarantee safe transport. Plastic drums with lids can be stacked without pallets.

See full description
Specifications for Drum Grip, For 2 X 120 Litre Plastic Drums, Orange
  • Product Type
    Drum Clamps
  • Colour
    Yellow Orange
  • Length
    1350mm
  • Width
    385mm
  • Distance Across Forks
    260mm
  • Supplied
    Assembled
  • Weight
    87kg
  • Height
    385mm
  • Finish
    Painted
  • Load Capacity
    600kg
  • Number of Drums
    2
  • Fork Cross Section
    150x65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome