Universal Absorbent Sheeting 210 L Drum Lid Matting, Pack Of 25, Ø560mm

Universal Absorbent Sheeting 210 L Drum Lid Matting, Pack Of 25, Ø560mm

Order Code: ZT2678472SCopy

£209.99 Inc VAT (20%)
£249.9916% off


Description

Universal absorbent sheeting 210 l drum lid matting, pack of 25, 560 mm. Supplied = assembled. Material = polypropylene. Model = universal. Absorption = 26 l/pack. Diameter = 560 mm. Colour = grey. For media = coolants, solvents, lubricants, paints, oils, water, weak chemicals etc., oils, petrol, diesel etc. Application = heavy duty. Situation = leak prevention. Property = absorbent. Type of leakage = drip leaks, spilling. Frequency of use = multiple. Format = sheets. Sheeting grade = heavy. Place of use = indoor use. Product type = absorbent sheeting. Absorbent sheeting drum supports keep drum lids clean - ensure safety, clean workplaces and reduce cleaning costs. Drips, spillages, etc. when using pumps, funnels etc. are absorbed immediately. For 200 litre standard steel drums with bung hole openings for 3/4 inch and 2 inch bung holes. In a practical dispenser box - for wall mounting. Durable material is absorbent, does not fall apart and leaves no fuzz. 8 layers made of 100% polypropylene. Absorbent sheeting matting for covering the drum lid (200 litre standard drums) Prevents risk of slipping around filling areas and makes stains due to dripping pumps, etc. disappear. The heavy duty version of the matting ensures it remains durable and absorbent. Even when fully saturated, it neither tears nor becomes frayed. Absorbs oil, refrigerant, solvents and water: Diesel fuel, hydraulic oil, synthetic oils, vegetable oil, antifreeze, water-based solvents, propylene glycol, acetone, toluene, xylene, MEK etc. Many other non-corrosive liquids. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for Universal Absorbent Sheeting 210 L Drum Lid Matting, Pack Of 25, Ø560mm
  • Diameter
    560mm
  • Colour
    Grey
  • Material
    Polypropylene
  • Product Type
    Absorbent Sheeting
  • Suitable For
    Drip Leaks, Spilling
  • Supplied
    Assembled
  • Pack Quantity
    25
  • Sheeting Grade
    Heavy
  • Format
    Sheets
  • Applications
    Indoor Use
    Heavy-Duty
  • Frequency of Use
    Multiple
  • Absorption
    26 L/Pack
  • Property
    Absorbent
  • Situation
    Leak Prevention

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome