Sack Truck, KRANE CART AMG500, Max. Load 226 Kg

Sack Truck, KRANE CART AMG500, Max. Load 226 Kg

Order Code: ZT2733599S

£699.99 Inc VAT (20%)


Description

Sack truck, KRANE CART AMG500, max. load 226 kg. Supplied = pre-assembled, final assembly by customer. Max. load = 226 kg. Wheel diameter = 92/198 mm. Wheel width = 35/70 mm. Material = polyurethane. Colour = black. Finish = steel. Weight = 12 kg. External dimensions when folded = 660x508x280 mm. Loading height = 1300 mm. Footplate material = steel. Max. load as trolley = 226 kg. Platform width = 380 mm. Tube diameter = 26 mm. Platform length = 610 mm. Wheel fittings = 2 wheels, 2 swivel castors. Feature = folding. Multifunctional. Space saving. Practical. The innovative transport devise is both a car and a truck. Very practical, well designed and detailed features, and easy to use. Practical accessories means the transport device can be fitted such that it is perfectly adjustable to all applications.

See full description
Specifications for Sack Truck, KRANE CART AMG500, Max. Load 226 Kg
  • Colour
    Black
  • Material
    Polyurethane
  • Load Capacity
    226kg
  • Wheel Fittings
    2 Wheels, 2 Swivel Castors
  • Tube Diameter
    26mm
  • Weight
    12kg
  • Load As Trolley
    226kg
  • Wheel Width
    35 / 70mm
  • Additional Features
    Folding
  • Platform Length
    610mm
  • Finish
    Steel
  • Loading Height
    1300mm
  • Footplate Material
    Steel
  • Platform Width
    380mm
  • Wheel Diameter
    92 / 198mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome