Steel Fixed Toe Plate Stairclimbing Sack Trucks, Capacity 200kg - With Straight Bars and 3 Star Wheels

Steel Fixed Toe Plate Stairclimbing Sack Trucks, Capacity 200kg - With Straight Bars and 3 Star Wheels

Order Code: ZT3078561S

£399.99 Inc VAT (20%)
£419.994.5% off


Description

Application: For carrying boxes.
Capacity kg: 200.
Description: With straight bars and 3 star wheels.
Footiron Length mm: 254.
Height mm: 1277.
Material: Steel tube.
Product Type: Manual.
Toe Plate Length mm: 254.
Weight kg: 19.
Wheel Diameter mm: 150.
Wheel Type: Rubber tyred 3 star.
Width mm: 622.Capacity - 200kg. Tubular steel with double framed sides for increased rigidity. Looped handles provide knuckle protection and positive grip in various positions. All fitted with 254mm long fixed toe plates. Weight - 19kg. Suitable for carrying boxes. Fitted with 3 star wheels.

See full description
Specifications for Steel Fixed Toe Plate Stairclimbing Sack Trucks, Capacity 200kg - With Straight Bars and 3 Star Wheels
  • Material
    Steel Tube
  • Capacity
    200kg
  • Wheel Type
    Rubber tyred 3 star
  • Wheel Diameter
    150mm
  • Width
    622mm
  • Weight
    19kg
  • Height
    1277mm
  • Toe Plate Length
    254mm
  • Applications
    Carrying boxes
  • Footiron Length
    254mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome