Steel Folding Toe Plate Stairclimbing Sack Trucks - Fitted With 3 Star Wheels

Steel Folding Toe Plate Stairclimbing Sack Trucks - Fitted With 3 Star Wheels

Order Code: ZT3078753SCopy

£359.99 Inc VAT (20%)


Description

Application: for regular contact with stairs or curbs.
Capacity kg: 200.
Footiron Length mm: 400.
Height mm: 1070.
Includes: 3-star wheeling.
Material: Steel tube.
Product Type: Manual.
Toe Plate Length mm: 400.
Type: With 3 star wheels.
Weight kg: 16.
Wheel Diameter mm: 150.
Wheel Type: Rubber tyred.
Width mm: 611.Capacity 200kg. Rigid tubular double framed sides. Looped handles provide knuckle protection and multiple grip positions. 400mm long folding toe plates. Weight 16kg. Fitted with 3-star wheeling for regular contact with stairs or curbs.

See full description
Specifications for Steel Folding Toe Plate Stairclimbing Sack Trucks - Fitted With 3 Star Wheels
  • Type
    With 3 Star Wheels
  • Material
    Steel Tube
  • Capacity
    200kg
  • Wheel Type
    Rubber Tyred
  • Wheel Diameter
    150mm
  • Width
    611mm
  • Weight
    16kg
  • Height
    1070mm
  • Toe Plate Length
    400mm
  • Footiron Length
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome