Rubber-Handled Ratchet Tie Down Strap J-Hook 6m X 38mm - Rated 1000kg Capacity 2000kg

Rubber-Handled Ratchet Tie Down Strap J-Hook 6m X 38mm - Rated 1000kg Capacity 2000kg

Order Code: ZT3929642S

£19.99 Inc VAT (20%)

Currently unavailable

Description

Durable weather-resistant polyester webbing with stitched reinforcement. Automatic locking ratchet action secures items quickly and easily. Quick-release high-tension handle with cushioned thumb grip for user comfort. J-hook ends. Resistant to cutting and abrasions. Suitable for tying down large, bulky and awkwardly-shaped loads during transit. Conforms to BSEN12195-2:2000.

Specifications for Rubber-Handled Ratchet Tie Down Strap J-Hook 6m X 38mm - Rated 1000kg Capacity 2000kg
  • Width
    38mm
  • Length
    6m
  • Type
    Ratchet Tie Down Strap
  • Capacity
    1000kg
  • Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome