Pallet Truck With Weighing Scale, Max. Load 2200 Kg, 1 Kg Scale Division

Pallet Truck With Weighing Scale, Max. Load 2200 Kg, 1 Kg Scale Division

Order Code: ZT2713005S

£2,699.99 Inc VAT (20%)


Description

Pallet truck with weighing scale, max. load 2200 kg, 1 kg scale division. Supplied = assembled. Max. load = 2200 kg. Load centre = 578 mm. Lifting range = 88 - 208 mm. Length = 1570 mm. Fork length = 1150 mm. Fork width = 170 mm. Distance across forks = 560 mm. Steering radius = 205 °. Scale equipment = with 6 V rechargeable battery and battery charger. Weight = 110 kg. Steering wheel material = solid rubber. Fork roller material = polyurethane. Steering wheel diameter = 200 mm. Steering wheel width = 40 mm. Fork roller version = tandem. Fork roller diameter = 80 mm. Fork roller width = 70 mm. Product type = pallet trucks with scales. Weighing capacity 2200 kg, scale division 1000 g. Accuracy within 0.1 % of the weight of the load. Four point measuring system. Max. load 2200 kg. The exceptional mechanical stability of the pallet truck in conjunction with four weighing cells ensures accurate weighing, which can be relied on. Pendulum axle for stability and smooth running, solid rubber steering wheels, tandem polyurethane fork rollers. Lubrication nipples to ensure a long service life of all moving parts. Display Backlit display, text 30 mm high, 6-digit. With 6 V rechargeable battery and charging device in robust steel housing. Functions - Reset button - 100% taring, also multiple tare weights - Manual tare input - Minus display - Addition of multiple weighings - Item counting using reference quantity and much more

See full description
Specifications for Pallet Truck With Weighing Scale, Max. Load 2200 Kg, 1 Kg Scale Division
  • Load Capacity
    2200kg
  • Supplied
    Assembled
  • Product Type
    Pallet Trucks with Scales
  • Wheel Width
    40mm
  • Adjustable Height Range
    88 - 208mm
  • Roller Diameter (D)
    80mm
  • Wheel Material
    Solid Rubber
  • Roller Material
    Polyurethane
  • Turning Radius
    205 °
  • Fork Roller Width
    70mm
  • Distance Across Forks
    560mm
  • Fork Width
    170mm
  • Fork Length
    1150mm
  • Steering Wheel Material
    Solid Rubber
  • Steering Wheel Width
    40mm
  • Load Centre
    578mm
  • Fork Roller Type
    Tandem
  • Length
    1570mm
  • Weight
    110kg
  • Lifting Range
    88 - 208mm
  • Steering Wheel Diameter
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome