Nylon Wheel with Stainless Steel Housing and Fixed Castors


Select
Select
Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description


Description unavailable

Feature Attributes

Wheel Material:
Plastic - Nylon
Mounting Type:
Top Plate
Rim Material:
Nylon
Supplied:
Assembled
Housing Surface:
Stainless Steel
Temperature Resistance:
20°C To +60°C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome