350kg Vertical Drum Stacker

350kg Vertical Drum Stacker

Order Code: ZT1172360P

£2,799.99 Inc VAT (20%)


Description

Versatile, the Drum Stacker allow the operator to attach the 205 ltr steel drum, lift and stack. Lift is performed hydraulically using a foot pedal

Easy to lift & transport 205 ltr steel drums
Compact and reliable mechanism system to fix on to drum
Manually (pedestrian) operated
CE Marked
Capacity: 350kg
Overall Lift Height ( to underside 205 ltr drum): 1200mm
Overall Height: 2000mm
Overall Width: 1146mm
Overall Length: 1100mm
Inside Straddle: 950mm
Overall Leg Height: 90mm

See full description
Specifications for 350kg Vertical Drum Stacker
  • Product Type
    Drum Stacker
  • Overall Height
    2000mm
  • Load Capacity
    350kg
  • Overall Width
    1146mm
  • Overall Length
    1100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome