Manufactured from ‘I’ beam section chrome vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant chrome finish. 22.5° offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, aerospace, maintenance and assembly applications.
Torque Ratings Conform to: ISO 6787:1982.
Product Name | Price |
---|
Adjustable Spanner, Chrome Vanadium Steel, 24in./612mm Length, 60mm Jaw Capacity | 60 mm | 612 mm | £45.99Inc VAT£49.998% off Get it by Tomorrow | |
Adjustable Spanner, Chrome Vanadium Steel, 9in./230mm Length, 68mm Jaw Capacity | 68 mm | 230 mm | £9.99Inc VATGet it by Tomorrow |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy