APT740 Air Tyre Buffer with Exhaust Hose

Order Code: ZT1028860P

£89.99 Inc VAT (20%)


Description


Description unavailable

Specifications for APT740 Air Tyre Buffer with Exhaust Hose
  • Weight
    1kg
  • Air Consumption
    3ft³/min
  • Includes
    Very light at only 1 kgs Powerful motor designed for efficient and prolonged usage Low average air consumption of 3 cfm Suitable for all tyre buffing and cleaning situations Composite body material Protective hose and cover 7/16" quick change chuck
  • Model Number
    APT740
  • Maximum No Load Speed
    2600rpm
  • Air Inlet Size
    1/4 in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome