Air Sheet Metal Shear 250mm
0
1

Air Sheet Metal Shear 250mm

Order Code: ZT3929958S

£39.99 Inc VAT (20%)


Description

Use sheet metal shears to trim, outline and shear plastic, tin, aluminium, steel and other metals up to 18 gauge rolled steel. Ergonomic handle design for increased user comfort. Blades will not distort edges of metal. Includes both UK and European 1/4" quick connectors. No load speed 2500min-1. Air consumption 140L/min (5cfm) .

Specifications for Air Sheet Metal Shear 250mm
  • Product Type
    Air Sheet Metal Shear
  • Material
    Metal
  • Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome