SIP 3" Air Cut-Off Tool Disc
0
1
2

SIP 3" Air Cut-Off Tool Disc

Order Code: ZT1194443P

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

The SIP 3" Air Cut-Off Tool Disc is a metal-cutting disc with a 3/8" bore and 20,000rpm max. working speed suitable for a selection of autobody cutting and bodywork repair jobs. Designed for autobody shops, garages, and workshops.

• 3" (76mm) disc with a 3/8" bore size
• High 20,000rpm maximum no-load disc speed
• Designed for the SIP 3" Air Cut-Off Tool
• Manufactured for heavy-duty performance

See full description
Specifications for SIP 3" Air Cut-Off Tool Disc
  • MFR Part No.
    07591
  • Bore Size
    3/8"
  • Disc Size
    3"
  • Suitable For
    6783
  • Disc Diameter
    � 3in (76mm)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome