0
1
2
3
4
5
6
7
8
9

Air Pencil Die Grinder

Order Code: ZT2116222S

£133.99 Inc VAT (20%)


Description

Super light and pencil-slim die grinder for intricate work or for tasks with limited access. Maximum speed: 70,000rpm.Collet 1/8"or 3mm; air hose length 1400mm; air hose fitting 1/4" female. Recommended air pressure 90psi (6.2 bar), sound pressure level 81 DB(A), sound power level 86DB(A), vibration 2.0m/sec². Weight 0.2kg. Supplied complete with 2 spanners.

Specifications for Air Pencil Die Grinder
  • Product Type
    Die Grinder
  • Weight
    0.2kg