GD2806L, 6.0mm Ultra Compact High Speed Inline Mini Air Die Grinder, 25, 000RPM
0
1
2
3

GD2806L, 6.0mm Ultra Compact High Speed Inline Mini Air Die Grinder, 25, 000RPM

Order Code: ZT1028765XCopy

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

GD2806L
For precision engineer's mould making etc. Safety lever throttle, front exhaust, ultra compact and lightweight.

Specifications:
Free speed: 25,000rpm.
Collet size: 6mm.
Air inlet thread: 1/4” NPT.
Air hose size (ID): 10mm.
Air pressure: 90psi.
Air consumption: 4cfm*.
Noise level: 94dBA.
Sound power level: 103dBA.
Vibration: 5.0m/s.
Overall length: 120mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for GD2806L, 6.0mm Ultra Compact High Speed Inline Mini Air Die Grinder, 25, 000RPM
  • No Load Speed
    25,000rpm
  • Horsepower
    0.3mm H2O
  • Throttle Features
    Safety Release Throttle
  • Noise/ Vibration Information
    Sound Power Level: 106 dBA
    Sound Pressure Level: 94 dBA
    Vibration Level: 5.0m/s²
    Vibration Uncertainty K: 3.0m/s²
  • Air Consumption
    4ft³/min
  • Model Number
    GD2806L
  • Weight
    0.3kg
  • Air Inlet Size
    1/4NPT
  • Exhaust Location
    Front
  • Collet Size
    6mm
  • Type
    Inline
  • Length
    121mm
  • Power
    225W
  • Power Source
    Air
  • MFR Part No.
    GD2806L
  • Item
    Air Mini Die Grinder
  • Noise / Vibration Information
    Sound Power Level, 106 dBA
    Sound Pressure Level, 94 dBA
    Vibration Level, 5.0m/s²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome