B3555 - Professional Extended High Speed Inline Die Grinder, 25, 000RPM
0
1
2
3
4

B3555 - Professional Extended High Speed Inline Die Grinder, 25, 000RPM

Order Code: ZT1028768X

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£79.674%


Description

B3555
Use for grinding, polishing, buffing and deburring. The extra length allows you to reach more confined areas. Reversible hardened steel 1/4" collet. Planetary gears for longer life and smoother running. Low profile teasing throttle for precise speed control. Rotating air inlet to prevent the air hose tangling.

Specifications:
Model number: B3555
Collet size: 1/4" (6mm), 1/8" (3mm).
Free speed: 25,000rpm.
Recommended air pressure: 6.2Bar (90PSI).
Air consumption: 4CFM* (113ltr/min).
Air inlet thread: 1/4" NPT.
Minimum air hose size (ID): 10mm (3/8").
Noise level: 91dBA.
Sound power level: 98dBA.
Vibration level#: 4.53m/s2.
Overall length: 260mm.
Net weight: 0.68kg.
?Per Pneurop Standard Per EN 12366.
#Per EN 28927-1.

*Based on a 15 second cycle per minute average use.

See full description
More like this
Specifications for B3555 - Professional Extended High Speed Inline Die Grinder, 25, 000RPM
  • Length
    260mm
  • Collet Size
    6.0mm
    3.0mm
  • Air Consumption
    4ft³/min
  • No Load Speed
    25,000rpm
  • Exhaust Location
    Rear
  • Model Number
    B3555
  • Horsepower
    0.3mm H2O
  • Type
    Extended
  • Noise/ Vibration Information
    Vibration Level: 1.24m/s²
    Sound Pressure Level: 80dBA
    Sound Power Level: 98dBA
    Vibration Level Uncertainty K: 0.74m/s²
  • Air Inlet Size
    1/4NPT
  • Weight
    0.68kg
  • Throttle Features
    Teasing Throttle
  • MFR Part No.
    B3555
  • Power
    225W
  • Power Source
    Air
  • Item
    Air Die Grinder
  • Noise / Vibration Information
    Sound Power Level, 98dBA
    Vibration Level, 1.24m/s²
    Sound Pressure Level, 80dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome