CP3019-20-ES Extended Industrial Air Die Grinder

CP3019-20-ES Extended Industrial Air Die Grinder

Order Code: ZT1190432X

£999.99 Inc VAT (20%)


Description

Industrial die grinder for optimal productivity offering the highest durability in the most demanding applications up to 2000 hours maintenance intervals.

• Extended body.
• Insulating composite over-housing.
• Streamlined safety lever.
• Rear exhaust.
• 0.5 hp (375 W) governed motor.

See full description
Specifications for CP3019-20-ES Extended Industrial Air Die Grinder
  • No Load Speed
    20,000rpm
  • Model Number
    CP3019-20ES
  • Throttle Features
    Teasing Throttle
    Safety Release Throttle
  • Exhaust Location
    Rear
  • Horsepower
    0.5mm H2O
  • Weight
    1.24kg
  • Air Consumption
    18.2ft³/min
  • Collet Size
    6.35mm
  • MFR Part No.
    CP3019-20ES
  • Power
    375W
  • Item
    Air Die Grinder
  • Power Source
    Air
  • Air Inlet Size
    0.25in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome