Mini Die Grinder - BP822

Mini Die Grinder - BP822

Order Code: ZT2592561SCopy

£163.99 Inc VAT (20%)


Description

Compact design, hexagonal rubber sleeve. Safety trigger, air exhaust control system, swivel connection. Supplied with 3mm and 6mm collets.

Free speed: 25,000rpm.
Sound pressure level: 85dBA.
Vibration level: 4.53m/s2.
Air consumption at free speed: 170l/min.
Air inlet: ¼".
Recommended hose size: ø10mm.

See full description
Specifications for Mini Die Grinder - BP822
  • Power Source
    Air
  • Air Inlet Size
    0.25in
  • Air Consumption
    6ft³/min
  • No Load Speed
    25000rpm
  • Model Number
    BP822
  • Product Type
    Air Mini Die Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome