APM400 Mini Angle Die Grinder 6mm Collet Size

APM400 Mini Angle Die Grinder 6mm Collet Size

Order Code: ZT1412739X

£84.99 Inc VAT (20%)


Description

The PCL Angled Air Die Grinder is the ideal tool for hard to reach places and precise work. Lightweight and comfortable to use, the APM400 features a trigger switch and safety lever for easy and safe start-up.

Features and Benefits
• Ergonomic design with rubber grip for comfortable use
• Lightweight for maneuverability

See full description
Specifications for APM400 Mini Angle Die Grinder 6mm Collet Size
  • Air Consumption
    8.5ft³/min
  • Manufacturer Guarantee
    1 Year
  • Length
    101mm
  • Horsepower
    0.25mm H2O
  • Throttle Features
    Lever Throttle
  • Type
    Angled air die grinder
  • Noise/ Vibration Information
    1.5 m/s²
  • Collet Size
    6mm
  • Exhaust Location
    Rear
  • Model Number
    APM400
  • Weight
    0.3kg
  • Air Inlet Size
    1/4"
  • Minimum Compatible Hose Size
    4.8mm
  • No Load Speed
    16,500rpm
  • Item
    Air Mini Die Grinder
  • MFR Part No.
    APM400
  • Power
    188W
  • Power Source
    Air
  • Compatible Hose Inner Diameter
    4.8mm
  • Noise / Vibration Information
    1.5 m/s²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome