B3244 - 115 Professional Air Angle Die Grinder 25, 000RPM
0
1
2
3
4

B3244 - 115 Professional Air Angle Die Grinder 25, 000RPM

Order Code: ZT1028760X

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£61.096%


Description

B3244
Reversible hardened steel 1/4” collet. Short body length allowing access into hard to reach areas. Planetary gears for longer life and smoother running. Low profile teasing throttle for precise speed control. Rotating air inlet to prevent the air hose tangling.
Collet size: 1/4” (6mm), 1/8” (3mm).
Free speed: 20,000rpm.
Recommended air pressure: 6.2bar (90psi).
Air consumption: 4cfm* (113ltr/min).
Air inlet thread: 1/4” NPT.
Minimum air hose size (ID): 10mm (3/8”).
Overall length: 200mm.
Noise Level: 90dBA
Sound Power: 97dBA
Vibration: 1.24m/s

*Based on a 15 second cycle per minute average use.

See full description
More like this
Specifications for B3244 - 115 Professional Air Angle Die Grinder 25, 000RPM
  • Throttle Features
    Teasing Throttle
  • Model Number
    B3244
  • Noise/ Vibration Information
    Vibration Level: 1.24m/s²
    Sound Pressure Level: 80dBA
    Vibration Level Uncertainty K: 0.74m/s²
    Sound Power Level: 87dBA
  • Weight
    0.5kg
  • Collet Size
    6.0mm
    3.0mm
  • Length
    197mm
  • Horsepower
    0.3mm H2O
  • Exhaust Location
    Rear
  • Type
    115°
  • Air Inlet Size
    1/4NPT
  • No Load Speed
    25,000rpm
  • Air Consumption
    4ft³/min
  • MFR Part No.
    B3244
  • Power Source
    Air
  • Power
    225W
  • Item
    Air Die Grinder
  • Noise / Vibration Information
    Sound Pressure Level, 80dBA
    Vibration Level, 1.24m/s²
    Sound Power Level, 87dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome