BG7006 Low Noise Ergo Blowgun
0
1
2

BG7006 Low Noise Ergo Blowgun

Order Code: ZT2165326SCopy

£16.99 Inc VAT (20%)


Description

This range of well built ergo blowguns are made from durable zytel nylon and feel comfortable in the hand. They feature an air release valve which enables the trigger/air flow to be feathered. These blowguns have been specifically designed to reduce the risks from noise exposure. Its innovative nozzle ensures that even if the tip becomes blocked, the airflow continues through the sides of the pipe.

Features and Benefits
• Reinforced webbing for extra strength
• Easy storage with multiple hanging points
• Air release valve built into the body enables the trigger/airflow to be feathered
• Low noise safety nozzle prevents blockages
• The extreme model features a flexible rubber grip on the handle for additional cushioning
• Rp 1/4 inch inlet is made from brass for durability

Typical Applications
• Clearing equipment and surfaces of debris
• Laboratories
• Manufacturing
• Workshops
• Body shops

Standards
• EU/2003/10/CE

See full description
Specifications for BG7006 Low Noise Ergo Blowgun
  • MFR Part No.
    BG7006
  • Workplace Application
    Industrial
    Workshop
  • Maximum Inlet Air Pressure
    10bar
  • Suitable for use with
    Air
  • Series
    Ergo & Ergo Extreme
  • Handle Material
    Nylon
  • Nozzle Type
    Safety Nozzle
  • Grip Style
    Palm
  • Air Flow
    277L/min
  • Inner Valve Material
    Brass
  • Air Inlet Size
    Rp 1/4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome