1" Drive Heavy Duty Pistol Grip Air Impact Wrench
0
1
2
3

1" Drive Heavy Duty Pistol Grip Air Impact Wrench

Order Code: ZT1028915X

£409.99 Inc VAT (20%)


Description

IWP100-X
Suitable for industrial and commercial production and assembly applications. Front or rear mounting spring balance loop. Forward/reverse switch and three position power regulator. Forward facing exhaust. Oiling points for daily maintenance.
Free speed: 3,400rpm.
Final drive: 1” (25mm) hex.
Working torque: 2,170Nm (1600lb/ft).
Maximum torque: 2,440Nm (1800lb/ft).
Air inlet thread: 1/2” NPT.
Minimum air hose size (ID): 1/2” (13mm).
Air pressure: 6.3bar/90psi.
Air consumption: 0.8cfm.
Sound pressure level: 87dBA.
Vibration level: 5.9m/s2.
Overall length: 295mm.

See full description
Specifications for 1" Drive Heavy Duty Pistol Grip Air Impact Wrench
  • Square Drive Size
    1in
  • Actuator
    Trigger
  • Air Inlet Size
    1/2 NPT
  • Model Number
    KPI295
  • Actual Air Consumption
    6cfm
  • Maximum Torque
    2712Nm
  • Minimum Compatible Hose Size
    1/2"/13mm
  • Overall Length
    290mm
  • Weight
    9.7kg
  • Overall Width
    120mm
  • Overall Height
    270mm
  • No Load Speed
    3400rpm
  • Torque Range
    (Fwd) - 2,240Nm
  • Body Style
    Pistol Grip
  • MFR Part No.
    KPI295
  • Width
    120mm
  • Length
    290mm
  • Power Source
    Air
  • Drive Size
    1in
  • Item
    Air Impact Wrench
  • Height
    270mm
  • Air Pressure
    90psi
  • Compatible Hose Inner Diameter
    13mm
  • Air Consumption
    6ft³/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome