LA158 3/8" Pistol Grip Impact Wrench

LA158 3/8" Pistol Grip Impact Wrench

Order Code: ZT1028920X

£199.99 Inc VAT (20%)


Description

LA158
One-piece metal housing for durability and extended tool life. Tease trigger control with push button forward or reverse. Ideal for exhaust and transmission applications.
1/4” NPT air inlet.
Torque range: 10 - 70Nm.
Free speed: 10,000rpm.
Bolt capacity: M10.
Overall length: 137mm.
Weight: 1.25kg.

See full description
Specifications for LA158 3/8" Pistol Grip Impact Wrench
  • Torque Range
    (Fwd) 7 - 100Nm
  • Body Style
    Pistol Grip
  • Minimum Compatible Hose Size
    10mm
  • Overall Length
    137mm
  • Overall Width
    50mm
  • Square Drive Size
    3/8in
  • Weight
    1.25kg
  • Maximum Torque
    136Nm
  • Actual Air Consumption
    7.5 l/s
  • Blows per Minute
    1400
  • Model Number
    LA158
  • Air Inlet Size
    1/4 in
  • No Load Speed
    10000rpm
  • Overall Height
    165mm
  • Average Air Consumption
    1.9 l/s
  • Actuator
    Trigger
  • Width
    50mm
  • Power Source
    Air
  • Air Consumption
    450L/min
  • MFR Part No.
    LA158
  • Item
    Air Impact Wrench
  • Compatible Hose Inner Diameter
    10mm
  • Height
    165mm
  • Drive Size
    3/8in
  • Length
    137mm
  • Series
    LA158

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome