M18 Fuel Hole Hawg Gen II Body Only
0
1
2
3
4

M18 Fuel Hole Hawg Gen II Body Only

Order Code: ZT3379646SCopy

£269.99 Inc VAT (20%)


Description

Forming part of the M18 FUEL™ range of cordless power tools from MILWAUKEE®, this right angle drill delivers corded power whilst boasting all the freedoms and benefits that come from a cordless tool. Featuring an all metal gear case, a keyed chuck and three MILWAUKEE® enhancing technologies; a POWERSTATE™ motor, a REDLITHIUM™ battery pack (sold separately) and REDLINK PLUS™ hardware. This product is supplied without batteries, these must be purchased separately.

Features and Benefits
• Delivers corded power and speed (1500 rpm) in wood drilling applications with the benefits that come from a cordless tool
• All metal gear case and 13mm keyed chuck provide resilience and bolsters tool longevity
• Integrates three MILWAUKEE®-exclusive technologies; POWERSTATE™ brushless motor, REDLITHIUM™ battery pack (sold separately) and REDLINK PLUS™ intelligence hardware and software to increase durability, tool run time and protection
• Flexible battery system works with all MILWAUKEE® M18™ batteries for versatility (sold separately)

Typical Applications
• Construction
• DIY
• Plastering
• Decorating

See full description
Specifications for M18 Fuel Hole Hawg Gen II Body Only
  • MFR Part No.
    4933471641
  • Chuck Type
    Keyed
  • Chuck Capacity
    13mm
  • Capacity
    Max Drilling Steel (mm), 12.7
  • Power Source
    Cordless
  • Series
    M18 FUEL
  • Battery Type
    Lithium-Ion
  • No Load Speed
    1500rpm
  • Weight
    4.1kg
  • Torque Range
    30
  • Product Type
    Cordless Angle Drill
  • Brushed Or Brushless
    Brushless
  • Voltage
    18V
  • Model Number
    M18 CRAD2-0X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome