DGA517z 18V 125mm Brushless Angle Grinder with Paddle Switch, Body Only Version - No Batteries or Charger Supplied
0
1

DGA517z 18V 125mm Brushless Angle Grinder with Paddle Switch, Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1197950X

£209.99 Inc VAT (20%)


Description

The Makita Brushless Angle Grinder delivers the power of a corded tool in a convenient cordless design, perfect for professional and DIY users alike. This body-only version features a brushless motor for enhanced efficiency and durability, alongside variable speed control for precision across different tasks. Safety is prioritised with an anti-restart function, electric brake, and a paddle switch, ensuring secure operation. Its ergonomic soft grip and removable dust covers enhance user comfort and maintenance. Advanced technologies like Automatic Torque Drive adjust speed for optimal performance, while Active Feedback Sensing Technology protects the user by shutting down if rotation speed abruptly changes. It also includes a battery fuel gauge, soft start, and an electronic current limiter for overload protection.

Features and Benefits
• Delivers cordless convenience with performance akin to corded tools
• Equipped with an efficient brushless motor for reliability and reduced wear
• Adjustable speed settings enable accurate control for various applications
• Designed with safety in mind, featuring an anti-restart system, braking function, and paddle-operated switch
• Built for comfort, offering a soft grip and detachable dust covers for easy maintenance
• Automatically adjusts speed with Torque Drive Technology to match cutting demands
• Protects users with AFT, which halts operation during unexpected speed changes
• Displays battery status clearly through the integrated fuel gauge
• Includes soft start and overload protection to ensure smooth and secure performance

See full description
Specifications for DGA517z 18V 125mm Brushless Angle Grinder with Paddle Switch, Body Only Version - No Batteries or Charger Supplied
  • Number of Batteries Supplied
    0
  • MFR Part No.
    DGA517Z
  • Battery Type
    Lithium-Ion
  • Model Number
    DGA517
  • Voltage
    18V
  • Brushed or Brushless
    Brushless
  • Disc Diameter
    125mm
  • No Load Speed
    8,500rpm
  • Weight
    2.4 (excluding battery)kg
  • Power Source
    Battery
  • Item
    Cordless Angle Grinder
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome