Fencing Maul Wooden 5.40kg/12LB

Fencing Maul Wooden 5.40kg/12LB

Order Code: ZT1010379X

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.345%
10 +£29.6910%


Description

S61414
The specially shaped ‘over-sized' head is designed to drive home fence posts. It is fitted with a 900mm (36 in) hickory handle for shock resistance.

Overall length: 950mm.
Head size: 115 x 130mm diameter.
Weight: 5.40kg.

See full description
Specifications for Fencing Maul Wooden 5.40kg/12LB
  • Handle Material
    Hickory
  • Head Length
    115mm
  • Overall Length
    950mm
  • Action Type
    Ramming
  • Compatible Materials
    Fence Post
  • Head Weight
    5.4kg
  • Head Width
    130mm
  • Blade/Head Material
    Cast Iron
  • MFR Part No.
    5223810A
  • For Use With
    Construction
  • Blade Finish/Coating
    No Coating
Product Reviews -
8 months ago
Good balance handy maul

2 years ago by Rick
As previously stated on your survey. Great product, value and delivery service

3 years ago by Allan
Very good heavy hammer just what I required

3 years ago by Paul
Great Value for money good quality.

4 years ago by John
Very good quality product will hope to use for years to come

4 years ago
Not yet used but looks fine

5 years ago by Tom
The fencing maul is what I needed and it was cheaper at Zoro

5 years ago by Peter
Good value for money and appears to be well made.

5 years ago by Jason
Well made product. I would prefer a rubber handle to reduce the shock when striking but I cant grumble for the price.

5 years ago
Does exactly what it is supposed to do

3 years ago by keith
because the 1st one broke when being used for the first time

4 years ago by Paul
Unfortunately the fencing maul handle split on the second post. Will be returning.

6 years ago by J
Bought two , both shafts snapped after a few minutes work. One snapping , maybe a freak weakness, 2 breaking at the same spot very concerning as potentially dangerous with heavy swinging head could cause serious injury

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome