Gorilla Fencing Maul 4.5kg (10 lb) ROU64760
0
1
2

Gorilla Fencing Maul 4.5kg (10 lb) ROU64760

Order Code: ZT1290928P

£69.99 Inc VAT (20%)


Description

The Roughneck Gorilla Fencing Maul is ideal for driving home wooden fence posts. The large round striking face makes it much easier and safer than using a sledge hammer. It has a cast head with double round striking faces. The solid core, high density fibreglass handle is fitted with a polypropylene jacket for shock absorbency. The treble injected TPE soft-grip handle provides added comfort. The handle is fixed by threading through the head and hence offering an extremely strong and permanent fixing.

See full description
More like this
Specifications for Gorilla Fencing Maul 4.5kg (10 lb) ROU64760
  • MFR Part No.
    64-760
  • Type
    Maul
  • Maul Type
    Maul
  • Weight
    4.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome