HBS230ECO 230mm Hobby Bandsaw 230V
0
1

HBS230ECO 230mm Hobby Bandsaw 230V

Order Code: ZT1718330S

£203.99 Inc VAT (20%)


Description

Holzmann HBS230ECO entry level wood cutting bandsaw is the perfect tool for the DIYer or enthusiastic woodworker for making all types of curved and straight line cutting. It features sturdy steel construction, cast alloy table, max. 230mm cutting width, a powerful 350 watt induction motor, front and rear locking rip fence, mitre guide, and is capable of cutting shapes into a variety of wood blanks and narrow boads. Whether your projects are for general DIY or model making, the HBS230ECO is the economical solution to help you realise your creative ideas.

See full description
More like this
Specifications for HBS230ECO 230mm Hobby Bandsaw 230V
  • Weight
    16kg
  • Depth
    650mm
  • Height
    810mm
  • Width
    510mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome