MaxSteel Light-Duty Vice 100mm (4in) STA183065

MaxSteel Light-Duty Vice 100mm (4in) STA183065

Order Code: ZT1293217P

£33.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Stanley MaxSteel Light-Duty Vice is made with durable cast iron construction for strength. The roll-formed screw threads ensure smooth operation and durability and the chrome plated hardware resists corrosion. The base bolts directly to the workbench surface for stability and also swivels and locks for versatility. Specification Jaw Width 100mm (4in).

Specifications for MaxSteel Light-Duty Vice 100mm (4in) STA183065
  • Jaw Width
    100mm (4in)
  • Depth
    85mm
  • Material
    Cast Iron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome