TV75B-3" Table Vice

TV75B-3" Table Vice

Order Code: ZT1011096X

£31.99 Inc VAT (20%)


Description

Portable vice with built-in clamp allowing it to be easily and quickly attached to a bench, table or work surface up to 8 inches deep. Pipe grips are incorporated below the parallel jaws. A useful anvil is included on the rear of the body.
Jaw Width: 75mm (3").

Specifications for TV75B-3" Table Vice
  • Model Number
    TV75B
  • Jaw Width
    75mm
  • Jaw Opening
    50mm
  • Base Type
    Fixed
  • Mounting Type
    Bolt/Clamp
  • Vice Type
    Bench Vice
  • Overall Material
    Cast Iron
  • Jaw Material
    Cast Iron
  • MFR Part No.
    TV75B

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome