Vari Helix Tialncoated Carbide End Mills

Vari Helix Tialncoated Carbide End Mills


Select
£26.99 Inc VAT (20%)


See all variants from £26.99

Description

Available in a range of sizes, these 4 flute vari helix carbide end mills are ideal for machining a variety of materials. Manufactured from carbide, each end mill is TiAlN coated for extra durability. Suited primarily for machining steel and stainless steels as well as high temp alloys.

Features and Benefits
• Ideal for customers machining a wide range of materials
• Designed for machining Steel/Stainless and High Temp Alloys for a wide range of applications
• 35/38° variable helix reduces vibrations when machining
• Tialn coating bolsters tool life and overall durability

Typical Applications
• For machining steel and stainless steel

See full description

Feature Attributes

Material:
Carbide
Length Type:
Regular
End Mill Type:
End Mill
Flute Type:
Helical
Finish/Coating:
TiAlN
Shank Type:
Straight
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome