Uni Paint Marker Chisel Tip Broad Point PX30 Line Width 8.0mm White Ref 151183000, Pack of 6

Uni Paint Marker Chisel Tip Broad Point PX30 Line Width 8.0mm White Ref 151183000, Pack of 6

Order Code: ZT1735217SCopy

£4.49 Inc VAT (20%)
£5.3916.5% off
QuantityPriceDiscount
1 - 9£4.490%
10 - 19£4.314%
20 - 49£4.138%
50 +£3.9512%

Order by 12pm, get it Tomorrow

Description

The Uni-ball paint marker from Uni-ball is an incredibly versatile oil based permanent marker that writes on almost all surfaces including metal, wood, glass, plastic, fabric and stone surfaces. The Super Ink it uses is waterproof, fade resistant and heat proof, it produces a glossy finish that makes the marker suitable for students, artists and tradesmen alike.

Specifications for Uni Paint Marker Chisel Tip Broad Point PX30 Line Width 8.0mm White Ref 151183000, Pack of 6
  • Ink Colour
    White
  • Type
    Paint Marker
  • MFR Part No.
    151183000
  • Series
    PX30
  • Retractable
    No
  • Tip Size
    Broad
  • Nib Style
    Chisel
  • Attachment Type
    No Attachment Type
  • Line Width
    8mm
  • Ink Type
    Permanent
  • Body Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome