DBO380RTJ LXT Finishing Sander 18V 2 x 5.0Ah Li-ion

DBO380RTJ LXT Finishing Sander 18V 2 x 5.0Ah Li-ion

Order Code: ZT3376755S

£399.99 Inc VAT (20%)


Description

The Makita DBO380 LXT Brushless Finishing Sander is engineered for efficient sanding and fast material removal. Its 3-stage electronic speed control push button and constant speed control enables precise working. Extreme Protection Technology (XPT) has been engineered for improved dust and water resistance for operation in harsh conditions.

The ergonomic rubberised grip and handle have been designed for better fit and added comfort. There is a also a detachable front grip, ideal when sanding in tighter spaces. It is now quick and easy to change the abrasive paper, thanks to a tool-less paper clamp.

Supplied with a dust bag, but it can be connected to a dust extractor if required.

Specifications:

Oscillating Speed: 4, 000/8, 000/12, 000/min.
Sanding Stroke per Min.: 8, 000/16, 000/24, 000/min.
Orbit Diameter: 2.0mm.
Pad Size: 93 x 185mm.
Paper Size: 93 x 228mm.
Weight: 1.9kg.

The Makita DBO380RTJ LXT Finishing Sander is supplied with:

1 x Dust Bag.
1 x Abrasive Paper.
2 x 18V 5.0Ah Li-ion Batteries.
1 x Battery Protector.
1 x Punch Plate.
1 x DC18RC 14.4-18V LXT Li-ion Battery Charger.
1 x MAKPAC TYPE 3 Case.

Technical Specs
Oscillating Speed: 4, 000/8, 000/12, 000/min.
Sanding Stroke per Min.: 8, 000/16, 000/24, 000/min.
Orbit Diameter: 2.0mm.
Pad Size: 93 x 185mm.
Paper Size: 93 x 228mm.
Weight: 1.9kg.

See full description
Specifications for DBO380RTJ LXT Finishing Sander 18V 2 x 5.0Ah Li-ion
  • Voltage
    18V
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • Power Source
    Cordless 18V
  • Type
    1/3 Sheet
  • Power Type
    12000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome